40B10CBL2PK120V - *Delisted* 40W 120V B10 Clear Finish Cand Ba

Sylvania

  • $5.82 (Each)
  • $5.82 (Each)

  • $34.92 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
40B10CBL2PK120V
Manufacturer
Sylvania
Manufacturer's Part Number
40B10C/BL/2PK-120V/13456
Description
*Delisted* 40W 120V B10 Clear Finish Cand Ba
Syl 40B10C/BL/2PK-120V/13456 40B10C
Slang Terms

Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135134562 / 00046135134562
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Standard Packaging
$34.92 (Per 6)
Resources
Images
 
 
40B10CBL2PK120V - Large Image
 
40B10CBL2PK120V - Small Image
Attachments
 
 
40B10CBL2PK120V - Specification Sheet
Tech Bulletins
 
 
40B10CBL2PK120V - Tech Bulletin
Other Links
 
 
40B10CBL2PK120V - Other
 
40B10CBL2PK120V - Other
Features
Voltage Rating
120
Wattage
40
Shape
B10
Lamp Type
DECORATIVE
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Product Type
40B10CBL2PK 120V 12/CS 2/Sku
Description
*DELISTED* 40W 120V B10 CLEAR FINISH CAND BA
Long Description
SYL 40B10C/BL/2PK-120V/13456 40B10C
Additional Information
Voltage
120.00 V
average life
1500
lumens
360
Base
Candelabra
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40B10C/BL/2PK-120V/13456
GTIN
00046135134562
UPC
046135134562
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of 40B10CBL2PK120V.
Jump To:

Similar Items

Similar items are close alternatives to 40B10CBL2PK120V, though they may not be 100% alike.

Gel 40BC-25PK-120 15788 Incandesc
  • Our Part #: 40BC25PK120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40BC-25PK-120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40BC25PK120 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Gel 40BC/CL/Pro-12PK 24778 Incandes
  • Our Part #: 40BCCLPR012PK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 40BC/CL/PRO-12PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
40BCCLPR012PK - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 40B10CBL2PK120V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15788 GE Lighting 00043168157889
76236 GE Lighting 43168762366
76237 GE Lighting 00043168762373
13321 Osram Sylvania 00046135133213
13456 Osram Sylvania 00046135134562
13681 Osram Sylvania 00046135136818
40B10CBL2PK120V Osram Sylvania 46135134562
40B10CDLBL2PK Osram Sylvania 46135133190
40B10CTBL2PK Osram Sylvania 46135136818
40B10DLBL2PK Osram Sylvania 46135133213
168252 Philips Lighting 00046677168254
BC40B1012CLLL62 Philips Lighting 46677168254

* All prices subject to change.