40FAICBL2PK120V - Lamp I 40F/Aic/BL (2 Pack)

Sylvania

  • $13.69 (Each)
  • $13.69 (Each)

  • $82.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40FAICBL2PK120V
Manufacturer
Sylvania
Manufacturer's Part Number
40F/AIC/BL/2PK-120V/13986
Description
Lamp I 40F/Aic/BL (2 Pack)
Incandescent F15 DCor Bulb Shape Iridescent Amber Medium Aluminum Base 40WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135139864 / 00046135139864
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Standard Packaging
$82.14 (Per 6)
Resources
Images
 
 
40FAICBL2PK120V - Small Image
 
40FAICBL2PK120V - Large Image
Attachments
 
 
40FAICBL2PK120V - Specification Sheet
Other Links
 
 
40FAICBL2PK120V - Other
 
40FAICBL2PK120V - Other
 
40FAICBL2PK120V - Other
Tech Bulletins
 
 
40FAICBL2PK120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
F15
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Amber Iridescent
Descriptions
Description
LAMP I 40F/AIC/BL (2 PACK)
Product Type
40FAICBL2PK 120V 12/CS 2/Sku
Long Description
Incandescent F15 Dcor Bulb Shape Iridescent Amber Medium Aluminum Base 40Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package
extra long description
SYL 40FAICBL2PK-120V/13986 40FAICBL
Additional Information
average life
1500
Voltage
120.00 V
lumens
335
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40F/AIC/BL/2PK-120V/13986
GTIN
00046135139864
UPC
046135139864
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.12
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat