40R16FLRP - 40W 120V R16 Reflector Med Base Incand Lamp

Sylvania

  • $3.03 (Each)
  • $3.03 (Each)

  • $18.18 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40R16FLRP
Manufacturer
Sylvania
Manufacturer's Part Number
40R16/FL/RP-120V/14821
Description
40W 120V R16 Reflector Med Base Incand Lamp
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135148217 / 00046135148217
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.03 (Each)
Standard Packaging
$18.18 (Per 6)
Resources
Images
 
 
40R16FLRP - Large Image
 
40R16FLRP - Small Image
Attachments
 
 
40R16FLRP - Specification Sheet
Tech Bulletins
 
 
40R16FLRP - Tech Bulletin
Other Links
 
 
40R16FLRP - Other
 
40R16FLRP - Other
 
40R16FLRP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
40
Shape
R16
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Reflector
Descriptions
Product Type
40R16FLRP120V 6/CS 1/Sku
Description
40W 120V R16 REFLECTOR MED BASE INCAND LAMP
extra long description
SYL 40R16/FL/RP-120V/14821 40R16FLR
Long Description
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package
Additional Information
Voltage
120.00 V
average life
1500
lumens
235
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
40R16/FL/RP-120V/14821
GTIN
00046135148217
UPC
046135148217
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat