41047 - 7W Led PAR20 30K 525LM Med Base

Sylvania

  • $3.63 (Each)
  • $3.63 (Each)

  • $21.78 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41047
Manufacturer
Sylvania
Manufacturer's Part Number
LED7PAR20DIM830FL4013YGLWRP/41
Description
7W Led PAR20 30K 525LM Med Base
Led PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410475 / 00046135410475
Weight per unit
0.478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Standard Packaging
$21.78 (Per 6)
Resources
Images
 
 
41047 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
41047 - Large Image
Attachments
 
 
41047 - Specification Sheet
Other Links
 
 
41047 - Other
 
41047 - Other
 
41047 - Other
Tech Bulletins
 
 
41047 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
7.00
Lamp Type
LED PAR20
Shape
PAR20
Material, Color, and Finish
color rendering index (cri)
82
Style
PAR20-shape
Dimensions and Weight
Size
2.52
Descriptions
Product Type
LED7PAR20DIM830FL4013YGLWRP 6/CS 1/Sku
Description
7W LED PAR20 30K 525LM MED BASE
Long Description
LED PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 15000 life
extra long description
SYL LED7PAR20DIM830FL4013YGLWRP/410
Additional Information
Voltage
120.00 V
average life
15000
lumens
525
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
LED7PAR20DIM830FL4013YGLWRP/41
Brand
SYLVANIA
GTIN
00046135410475
UPC
046135410475
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.478
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat