41086 - *Delisted* 25W Led T5HO 48" 50K 3500L Ballast Comp

Sylvania

  • $16.52 (Each)
  • $16.52 (Each)

  • $413.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41086
Manufacturer
Sylvania
Manufacturer's Part Number
LED24T5HOL48FG850SUBG8/41086
Description
*Delisted* 25W Led T5HO 48" 50K 3500L Ballast Comp
OBS41086 4FT Substitube, Led T5HO, Frosted Glass, 24W, 82 Cri, 3500 Lumens, 5000K, 50000 HR Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410864 / 00046135410864
Weight per unit
0.3946 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.52 (Each)
Standard Packaging
$413.00 (Per 25)
Resources
Images
 
 
41086 - Large Image
 
41086 - Small Image
Attachments
 
 
41086 - Specification Sheet
Tech Bulletins
 
 
41086 - Tech Bulletin
Other Links
 
 
41086 - Other
 
41086 - Other
 
41086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
24.00
Lamp Type
LED T5HO
Shape
T5
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
0.67
Descriptions
extra long description
SYL LED24T5HOL48FG850SUBG8/41086 LE
Product Type
LED24T5HOL48FG850SUBG8 25/CS 1/Sku
Long Description
OBS41086 4ft SubstiTUBE, LED T5HO, Frosted Glass, 24W, 82 CRI, 3500 Lumens, 5000K, 50000 hr life
Description
*DELISTED* 25W LED T5HO 48" 50K 3500L BALLAST COMP
Additional Information
Voltage
120.00 V
lumens
3,500
average life
50000
Base
Miniature Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED24T5HOL48FG850SUBG8/41086
GTIN
00046135410864
UPC
046135410864
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.3946
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat