41119 - 6.5W Led PAR20 40K Dim 550LM

Sylvania

  • $5.32 (Each)
  • $5.32 (Each)

  • $31.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41119
Manufacturer
Sylvania
Manufacturer's Part Number
LED6.5PAR20DIM940TLFL40GLRP/41
Description
6.5W Led PAR20 40K Dim 550LM
Truwave Led PAR20, 6, 5W, Dimmable, 90CRI, 550 Lumen, 4000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411199 / 00046135411199
Weight per unit
0.3558 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Standard Packaging
$31.92 (Per 6)
Resources
Images
 
 
41119 - Small Image
 
41119 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
41119 - Specification Sheet
Other Links
 
 
41119 - Other
 
41119 - Other
 
41119 - Other
Tech Bulletins
 
 
41119 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
6.50
Shape
PAR20
Lamp Type
TRUWAVE LED PAR20
Material, Color, and Finish
color rendering index (cri)
90
Style
PAR20-shape
Dimensions and Weight
Size
2.52
Descriptions
Description
6.5W LED PAR20 40K DIM 550LM
extra long description
SYL LED6.5PAR20DIM940TLFL40GLRP/411
Product Type
LED6.5PAR20DIM940TLFL40GLRP 6/CS 1/Sku
Long Description
TruWave LED PAR20, 6,5W, Dimmable, 90CRI, 550 Lumen, 4000K, 25000 life
Additional Information
Voltage
120.00 V
average life
25000
lumens
550
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED6.5PAR20DIM940TLFL40GLRP/41
GTIN
00046135411199
UPC
046135411199
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.3558
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat