41396 - 100W Led Garage Light 5K Med Base 12000L 120V BLK

Ledvance

  • $46.67 (Each)
  • $46.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41396
Manufacturer
Ledvance
Manufacturer's Part Number
LED100GARAGE850MED/41396
Description
100W Led Garage Light 5K Med Base 12000L 120V BLK
100W Garage Retrofit, Black Finish, 120V, 1.5KV Surge Suppression
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135413964 / 00046135413964
Weight per unit
2.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.67 (Each)
Resources
Images
 
 
41396 - Small Image
 
41396 - Large Image
Attachments
 
 
41396 - Specification Sheet
Tech Bulletins
 
 
41396 - Tech Bulletin
Other Links
 
 
41396 - Other
 
41396 - Other
 
41396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
GARAGE RETROFIT LAMP
Descriptions
extra long description
SYL LED100GARAGE850MED/41396 LED100
Product Type
LED100GARAGE850MED 8/CS 1/Sku
Description
100W LED GARAGE LIGHT 5K MED BASE 12000L 120V BLK
Long Description
100W Garage Retrofit, black finish, 120V, 1.5kV surge suppression
Additional Information
lumens
12,000
Voltage
120.00 V
Manufacturer Information
Manufacturers Part Number
LED100GARAGE850MED/41396
Brand
Ledvance
GTIN
00046135413964
UPC
046135413964
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
2.048
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat