41436 - *Delisted* 63W/80W/100W Led Hid Repl 5K Mog

Sylvania

  • $160.70 (Each)
  • $160.70 (Each)

  • $642.80 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41436
Manufacturer
Sylvania
Manufacturer's Part Number
LED100HIDR1AUNV850MOG/41436
Description
*Delisted* 63W/80W/100W Led Hid Repl 5K Mog
OBS41436 100W Lumen Selectable Corn Cob Lamp, 5000K, >80 Cri, Mogul Base, 120 277V, DLC 5.1 Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135414367 / 4058118251940 / 00046135414367
Weight per unit
3.428 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.70 (Each)
Standard Packaging
$642.80 (Per 4)
Resources
Images
 
 
41436 - Small Image
 
41436 - Large Image
Attachments
 
 
41436 - Specification Sheet
Tech Bulletins
 
 
41436 - Tech Bulletin
Other Links
 
 
41436 - Other
 
41436 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100.00
Lamp Type
LED HIDR CORN LAMP
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
4.53
Descriptions
Product Type
LED100HIDR1AUNV850MOG 4/CS 1/Sku
Long Description
OBS41436 100W lumen selectable corn cob lamp, 5000K, >80 CRI, mogul base, 120 277V, DLC 5.1 compliant
extra long description
SYL LED100HIDR1AUNV850MOG/41436 LED
Description
*DELISTED* 63W/80W/100W LED HID REPL 5K MOG
Additional Information
average life
50000
Base
EX39 Exclusionary Mogul
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED100HIDR1AUNV850MOG/41436
GTIN
00046135414367
UPC
046135414367
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
3.428
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat