41455 - *Delisted* 17W Led T8 48" 35K DBL 120-277V

Ledvance LLC

  • $13.61 (Each)
  • $13.61 (Each)

  • $340.25 (Per 25)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41455
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8/L48/FG/835/BF/41455
Description
*Delisted* 17W Led T8 48" 35K DBL 120-277V
OBS41455 4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2100 Lumens, 3500 K, 50000 HRS Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135414558 / 00046135414558
Weight per unit
0.489 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$340.25 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
41455 - Other
 
41455 - Other
 
41455 - Other
Attachments
 
 
41455 - Specification Sheet
Images
 
 
41455 - Small Image
 
41455 - Large Image
Tech Bulletins
 
 
41455 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T8
Descriptions
Description
*DELISTED* 17W LED T8 48" 35K DBL 120-277V
Product Type
LED17T8L48FG835BFG2 25/CS 1/Sku
extra long description
SYL LED17T8/L48/FG/835/BFG2/41455 L
Long Description
OBS41455 4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2100 Lumens, 3500 K, 50000 hrs Life
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,100
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED17T8/L48/FG/835/BF/41455
GTIN
00046135414558
UPC
046135414558
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.489
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat