41587 - 15W Led T8 48" 41K DBL 120-277V 2200LM

Sylvania

  • $9.77 (Each)
  • $9.77 (Each)

  • $244.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41587
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGDIM841BF/41587
Description
15W Led T8 48" 41K DBL 120-277V 2200LM
4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 15W, 120 277V, 82 Cri, 2200 Lumens, 4100 K, 50000 HRS Life.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135415876 / 00046135415876
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Carton
$244.25 (Per 25)
Resources
Images
 
 
41587 - Small Image
 
41587 - Large Image
Attachments
 
 
41587 - Specification Sheet
Other Links
 
 
41587 - Other
 
41587 - Other
 
41587 - Other
Tech Bulletins
 
 
41587 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15W LED T8 48" 41K DBL 120-277V 2200LM
Product Type
LED15T8L48FGDIM841BF 25/CS 1/Sku
extra long description
SYL LED15T8L48FGDIM841BF/41587 LED1
Long Description
4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 15W, 120 277V, 82 CRI, 2200 Lumens, 4100 K, 50000 hrs Life.
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
Manufacturer Information
Manufacturers Part Number
LED15T8L48FGDIM841BF/41587
Brand
SYLVANIA
GTIN
00046135415876
UPC
046135415876
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.48
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat