41588 - 15W Led T8 48" 5K DBL 120-277V 2200LM Glass

Sylvania

  • $10.20 (Each)
  • $10.20 (Each)

  • $255.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41588
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGDIM850BF/41588
Description
15W Led T8 48" 5K DBL 120-277V 2200LM Glass
4FT, Ledlescenttm Ballast Free Dimmable Led T8, Frosted Glass, 15W, 120 277V, 82 Cri, 2200 Lumens, 5000 K, 50000 HRS Life.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135415883 / 00046135415883
Weight per unit
0.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Standard Packaging
$255.00 (Per 25)
Resources
Images
 
 
41588 - Large Image
 
41588 - Small Image
Attachments
 
 
41588 - Specification Sheet
Tech Bulletins
 
 
41588 - Tech Bulletin
Other Links
 
 
41588 - Other
 
41588 - Other
 
41588 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LED15T8L48FGDIM850BFG2 25/CS 1/Sku
extra long description
SYL LED15T8L48FGDIM850BFG2/41588 LE
Long Description
4ft, LEDlescentTM Ballast Free Dimmable LED T8, frosted glass, 15W, 120 277V, 82 CRI, 2200 Lumens, 5000 K, 50000 hrs Life.
Description
15W LED T8 48" 5K DBL 120-277V 2200LM GLASS
Additional Information
Voltage
120.00 - 277.00 V
lumens
2,200
Manufacturer Information
Manufacturers Part Number
LED15T8L48FGDIM850BF/41588
Brand
SYLVANIA
GTIN
00046135415883
UPC
046135415883
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.441
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat