41874 - 8' 42W Led T8 41K DBL End FA8/R17D 2 4' Sections

Sylvania

  • $32.92 (Each)
  • $32.92 (Each)

  • $329.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41874
Manufacturer
Sylvania
Manufacturer's Part Number
LED42T8HOL96-2FGP841BF/41874
Description
8' 42W Led T8 41K DBL End FA8/R17D 2 4' Sections
8FT Ledlescent Direct Wire Ballast Free Type B Led T8, Glass With Frosted Shatter Resistant Pet Coating, 42W, 120 277V, 80 Cri, 5000 Lumens, 4100K, 50000 HRS Life. 2 PC Snap Fit Design. Changeable Single Pin and RDC Base, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418747 / 00046135418747
Weight per unit
0.882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.92 (Each)
Standard Packaging
$329.20 (Per 10)
Resources
Images
 
 
41874 - Small Image
 
41874 - Large Image
Attachments
 
 
41874 - Specification Sheet
Tech Bulletins
 
 
41874 - Tech Bulletin
Other Links
 
 
41874 - Other
 
41874 - Other
 
41874 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
8ft LEDlescent Direct Wire Ballast Free Type B LED T8, Glass with frosted shatter resistant PET coating, 42W,120 277V, 80 CRI, 5000 Lumens, 4100K, 50000 Hrs life. 2 pc Snap Fit design. Changeable single pin and RDC base, dimmable
Description
8' 42W LED T8 41K DBL END FA8/R17D 2 4' SECTIONS
Product Type
LED42T8HOL96 2FGPDIM841BF 10/CS 1/Sku
extra long description
SYL LED42T8HOL96-2FGPDIM841BF/41874
Additional Information
Voltage
120.00 - 277.00 V
lumens
5,040
Manufacturer Information
Manufacturers Part Number
LED42T8HOL96-2FGP841BF/41874
Brand
SYLVANIA
GTIN
00046135418747
UPC
046135418747
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.882
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat