41878 - 12W Led T8 48" 3K/35/41K/5K/65K DBL/SNGL End 1800L

Sylvania

  • $10.98 (Each)
  • $10.98 (Each)

  • $274.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41878
Manufacturer
Sylvania
Manufacturer's Part Number
LED12T8L48FGDIM8SC12BF/41878
Description
12W Led T8 48" 3K/35/41K/5K/65K DBL/SNGL End 1800L
4FT Led T8 Ledlescenttm (Ul Type B), Frosted Pet Shatter Resistant Glass, 12W, 120 277V, 82 Cri, 1800 Lumens, 3000K/3500K/4100K/5000K/6500K CCT Selectable, 50, 000 HRS Life, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418785 / 00046135418785
Weight per unit
0.441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$274.50 (Per 25)
Resources
Images
 
 
41878 - Small Image
 
41878 - Large Image
Other Links
 
 
41878 - Other
 
41878 - Other
 
41878 - Other
Attachments
 
 
41878 - Specification Sheet
Tech Bulletins
 
 
41878 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED BALLAST-FREE
Descriptions
Product Type
LED12T8L48FGDIM8SC12BF 25/CS 1/Sku
extra long description
SYL LED12T8L48FGDIM8SC12BF/41878 LE
Description
12W LED T8 48" 3K/35/41K/5K/65K DBL/SNGL END 1800L
Long Description
4ft LED T8 LEDlescentTM (UL Type B), Frosted PET shatter resistant glass, 12W, 120 277V, 82 CRI, 1800 lumens,3000K/3500K/4100K/5000K/6500K CCT Selectable, 50,000 hrs life, Dimmable
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12T8L48FGDIM8SC12BF/41878
GTIN
00046135418785
UPC
046135418785
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.441
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat