41991 - 24W Led T5 Ho 48" 41K DBL End Line Voltage 3500LM

Ledvance

  • $12.08 (Each)
  • $12.08 (Each)

  • $302.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41991
Manufacturer
Ledvance
Manufacturer's Part Number
LED24T5HOL48FGDIM841BFG2/41991
Description
24W Led T5 Ho 48" 41K DBL End Line Voltage 3500LM
4FT, Ledlescent Ballast Free Led T5HO, Frosted Glass, 24W, 120 277V, 82 Cri, 3500 Lumens, 4100 K, 50000 HRS Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135419911 / 00046135419911
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Standard Packaging
$302.00 (Per 25)
Resources
Images
 
 
41991 - Large Image
 
41991 - Small Image
Attachments
 
 
41991 - Specification Sheet
Tech Bulletins
 
 
41991 - Tech Bulletin
Other Links
 
 
41991 - Other
 
41991 - Other
 
41991 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED T5HO LEDLESCENT 4FT
Descriptions
Product Type
LED24T5HOL48FGDIM841BFG2 25/CS 1/Sku
Long Description
4ft, LEDlescent Ballast Free LED T5HO, Frosted glass, 24W, 120 277V, 82 CRI, 3500 Lumens, 4100 K, 50000 hrs Life
extra long description
SYL LED24T5HOL48FGDIM841BFG2/41991
Description
24W LED T5 HO 48" 41K DBL END LINE VOLTAGE 3500LM
Additional Information
Voltage
120.00 - 277.00 V
lumens
3,500
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LED24T5HOL48FGDIM841BFG2/41991
GTIN
00046135419911
UPC
046135419911
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.309
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat