42169 - 15W Led T8 48" 35K/42K/5K W/Em Backup 2000LM

Ledvance

  • $100.00 (Each)
  • $100.00 (Each)

  • $1,000.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42169
Manufacturer
Ledvance
Manufacturer's Part Number
LED14T8L48FG8SC7BFE/42169
Description
15W Led T8 48" 35K/42K/5K W/Em Backup 2000LM
4FT, Ledlescent Ballast Free Led T8, Frosted Glass, 14.5W, 120 277V, 82 Cri, 2000 Lumens, 3500K/41000K/5000KCCT Selectable , 50, 000 HRS Life, With Integrated Emergency Battery Back Up.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135421693 / 00046135421693
Weight per unit
0.644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.00 (Each)
Standard Packaging
$1,000.00 (Per 10)
Resources
Images
 
 
42169 - Large Image
 
42169 - Small Image
Attachments
 
 
42169 - Specification Sheet
Tech Bulletins
 
 
42169 - Tech Bulletin
Other Links
 
 
42169 - Other
 
42169 - Other
 
42169 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LED14T8L48FG8SC7BFE 10/CS 1/Sku
extra long description
SYL LED14T8L48FG8SC7BFE/42169 LED14
Description
15W LED T8 48" 35K/42K/5K W/EM BACKUP 2000LM
Long Description
4ft, LEDlescent Ballast Free LED T8, frosted glass, 14.5W, 120 277V, 82 CRI, 2000 Lumens, 3500K/41000K/5000KCCT Selectable , 50,000 hrs Life, with integrated emergency battery back up.
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LED14T8L48FG8SC7BFE/42169
GTIN
00046135421693
UPC
046135421693
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.644
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat