44 - .25A T3-1/4 Bay Lamp

Osram Sylvania Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
44
Description
.25A T3-1/4 Bay Lamp
Miniature Lamp, Shape Designation T3-1/4; Design Current 0.25 Ampere/Design Voltage 6.3 V/Miniature Bayonet Base; Intensity 11.28 Lumen; Overall Length 0.94 Inch; Life 3000 HR/Standard Package 1000
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135334597
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44 - Small Image
 
44 - Large Image
Attachments
 
 
44 - Specification Sheet
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
1500 VA/1200 W
Material, Color, and Finish
Enclosure Material
3000 CCT
Base Type
Miniature Bayonet
Dimensions and Weight
Overall Length
0.94 INCH
Size
03266418310
Descriptions
Product Type
Miniature Lamp
Long Description
Flammability Rating UL 94 V-2; Wire Size 14 to 10 AWG; Temperature Rating -4 to 158 Deg F; Packaging Type Box; ROHS Compliant; NAFTA Compliant
Description
.25A T3-1/4 BAY LAMP
Additional Information
1000 watt
Commodity Description
TELEPHONE WALL JACK
Additional Information
Bypass Switch Type
03072103121
Design Current 1
0.25 AMPERE
Number of Jaws
0312100
Intensity
11.28 LUMEN
Life 1 in hour
3000 K
Design Voltage 1
6.3 V
Knockouts
Flammability Rating UL 94 V-2; Wire Size 14 to 10 AWG; Temperature Rating -4 to 140 Deg F; Packaging Type Box
Hub Type
SINGLE RECEPTACLE, SINGLE TYPE; NYLON FACE, PVC BASE MATERIAL; IVORY COLOR; 6-15R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL (CANADA AND US), UL 498, NOM 426 APPROVAL; 250 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Manufacturer Information
Brand
OSRAM SYLVANIA INC.
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
74565
Weight per each
0.01
Carton
1
Package
1000
Uses, Certifications, and Standards
Enclosure
ELECTRICAL TAPE, RUBBER RESIN MATERIAL; WHITE FINISH; 66 FOOT; 3/4 INCH; UL, CSA APPROVAL; PREMIUM GRADE APPLICATION; 600 VOLT VOLTAGE RATING; 7 MIL THICKNESS; 200 DEG C TEMPERATURE RATING; 3000 VOLT DIELECTRIC STRENGTH; 3M BRAND; ROHS COMPLIANT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44.
Jump To:

Similar Items

Similar items are close alternatives to 44, though they may not be 100% alike.

0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Sta...
  • Our Part #: 7556.3V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755/35763
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
7556.3V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat