45R20CVP130V - 45W 130V R20 Frosted Med Base Incandescent Lamp

Sylvania

  • $3.82 (Each)
  • $3.82 (Each)

  • $22.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45R20CVP130V
Manufacturer
Sylvania
Manufacturer's Part Number
45R20/CVP-130V/15676
Description
45W 130V R20 Frosted Med Base Incandescent Lamp
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135156762 / 00046135156762
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$22.92 (Per 6)
Resources
Images
 
 
45R20CVP130V - Large Image
 
45R20CVP130V - Large Image
 
45R20CVP130V - Small Image
Attachments
 
 
45R20CVP130V - Specification Sheet
Tech Bulletins
 
 
45R20CVP130V - Tech Bulletin
Other Links
 
 
45R20CVP130V - Other
 
45R20CVP130V - Other
 
45R20CVP130V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45 W
Voltage Rating
130
Shape
R20
Lamp Type
REFLECTOR FLOOD
Material, Color, and Finish
Color Rendering Index
100
Finish
Frosted
Base Type
Medium
Dimensions and Weight
Diameter
2.5 in;63.50 mm
Length
3.938 in;100.01 mm
Descriptions
Description
45W 130V R20 FROSTED MED BASE INCANDESCENT LAMP
Product Type
R20 Incandescent Lamp
extra long description
SYL 45R20/CVP-130V/15676 45R20CVP 1
Short Description
R20 Incandescent Lamp, 230 lm, 45W, 130V
Additional Information
R20 Shape
Long Description
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
Additional Information
beam angle
45 °
Brightness (Lumens)
230 lm
Filament Type
C-9
average life
2000 h
package quantity
6 CA;6 PK
Voltage
130.00 V
lumens
230
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
45R20/CVP-130V/15676
GTIN
00046135156762
UPC
046135156762
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
INCANDESCENT
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat