50PAR30HALSNFL25 - Tungsten Halogen Reflector Lamp

Sylvania

  • $10.91 (Each)
  • $10.91 (Each)

  • $109.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50PAR30HALSNFL25
Manufacturer
Sylvania
Manufacturer's Part Number
50PAR30/HAL/S/NFL25-120V/16125
Description
Tungsten Halogen Reflector Lamp
OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50WATT 120VOLT Medium Base NARROWFLOOD25 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135161254 / 00046135161254
Weight per unit
0.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.91 (Each)
Standard Packaging
$109.10 (Per 10)
Resources
Attachments
 
 
50PAR30HALSNFL25 - Specification Sheet
Other Links
 
 
50PAR30HALSNFL25 - Other
 
50PAR30HALSNFL25 - Other
Images
 
 
50PAR30HALSNFL25 - Large Image
 
50PAR30HALSNFL25 - Large Image
Tech Bulletins
 
 
50PAR30HALSNFL25 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
50
Shape
PAR30
Material, Color, and Finish
color temperature
2875
color rendering index (cri)
99
Finish
Reflector
Descriptions
Product Type
50PAR30HALSNFL25 120V 10/CS 1/Sku
Description
TUNGSTEN HALOGEN REFLECTOR LAMP
Long Description
OBS16125 Tungsten Halogen PAR30 Silver Reflector Lamp 50Watt 120Volt Medium Base NarrowFlood25 Beam
Special Features
ECOLOGIC
extra long description
SYL 50PAR30/HAL/S/NFL25-120V/16125
Additional Information
average life
1500
lumens
850
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
50PAR30/HAL/S/NFL25-120V/16125
Brand
SYLVANIA
GTIN
00046135161254
UPC
046135161254
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight per each
0.442
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat