60PAR38HALSNFL25 - Tungsten Halogen Reflector

Sylvania

  • $9.99 (Each)
  • $9.99 (Each)

  • $99.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60PAR38HALSNFL25
Manufacturer
Sylvania
Manufacturer's Part Number
60PAR38/HAL/S/NFL25-120V/16738
Description
Tungsten Halogen Reflector
OBS16738 Tungsten Halogen PAR38 Reflector Lamp 60WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167386 / 00046135167386
Weight per unit
0.873 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$99.90 (Per 10)
Resources
Other Links
 
 
60PAR38HALSNFL25 - Other
 
60PAR38HALSNFL25 - Other
Attachments
 
 
60PAR38HALSNFL25 - Specification Sheet
Images
 
 
60PAR38HALSNFL25 - Large Image
 
60PAR38HALSNFL25 - Large Image
Tech Bulletins
 
 
60PAR38HALSNFL25 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
60
Shape
PAR38
Material, Color, and Finish
color temperature
2900
color rendering index (cri)
99
Finish
Reflector
Descriptions
Product Type
60PAR38HALSNFL25 120V 10/CS 1/Sku
Description
TUNGSTEN HALOGEN REFLECTOR
Long Description
OBS16738 Tungsten Halogen PAR38 Reflector Lamp 60Watt 120Volt Medium Skirted Base NarrowFlood25 Beam
extra long description
SYL 60PAR38/HAL/S/NFL25-120V/16738
Additional Information
average life
1500
lumens
1070
Base
E26 Medium Skirted
Manufacturer Information
Manufacturers Part Number
60PAR38/HAL/S/NFL25-120V/16738
Brand
SYLVANIA
GTIN
00046135167386
UPC
046135167386
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.873
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat