61453 - 4' 20W Led Strip 3K/4K/5K 120-277V 80cri

Sylvania

  • $41.16 (Each)
  • $41.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61453
Manufacturer
Sylvania
Manufacturer's Part Number
LEDSTRIP1/UNV/20CCT3/4FT/61453
Description
4' 20W Led Strip 3K/4K/5K 120-277V 80cri
Strip Light Linear Ceiling Fixture With 3 Selectable Color Temp.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135614538 / 4058118156283 / 00046135614538
Weight per unit
3.386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.16 (Each)
Resources
Images
 
 
61453 - Small Image
 
61453 - Large Image
Attachments
 
 
61453 - Specification Sheet
Tech Bulletins
 
 
61453 - Tech Bulletin
Other Links
 
 
61453 - Other
 
61453 - Other
 
61453 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20.00
Material
Plastic
Material, Color, and Finish
color rendering index (cri)
>80
Descriptions
Product Type
LEDSTRIP1UNV20CCT34FT 6/CS 1/Sku
extra long description
SYL LEDSTRIP1/UNV/20CCT3/4FT/61453
Long Description
Strip light linear ceiling fixture with 3 selectable color temp.
Description
4' 20W LED STRIP 3K/4K/5K 120-277V 80CRI
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
2,200
housing
PLASTIC
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDSTRIP1/UNV/20CCT3/4FT/61453
GTIN
00046135614538
UPC
046135614538
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3.386
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat