61454 - 4' 42W Led Strip 3K/4K/5K 120-277V 80cri

Sylvania

  • $50.32 (Each)
  • $50.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61454
Manufacturer
Sylvania
Manufacturer's Part Number
LEDSTRIP2/UNV/42CCT3/4FT/61454
Description
4' 42W Led Strip 3K/4K/5K 120-277V 80cri
Strip Light Linear Ceiling Fixture With 3 Selectable Color Temp.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135614545 / 4058118156290 / 00046135614545
Weight per unit
4.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.32 (Each)
Resources
Images
 
 
61454 - Large Image
 
61454 - Small Image
Attachments
 
 
61454 - Specification Sheet
Tech Bulletins
 
 
61454 - Tech Bulletin
Other Links
 
 
61454 - Other
 
61454 - Other
 
61454 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42.00
Material
Plastic
Material, Color, and Finish
color rendering index (cri)
>80
Descriptions
extra long description
SYL LEDSTRIP2/UNV/42CCT3/4FT/61454
Product Type
LEDSTRIP2UNV42CCT34FT 6/CS 1/Sku
Description
4' 42W LED STRIP 3K/4K/5K 120-277V 80CRI
Long Description
Strip light linear ceiling fixture with 3 selectable color temp.
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
4,500
housing
PLASTIC
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDSTRIP2/UNV/42CCT3/4FT/61454
GTIN
00046135614545
UPC
046135614545
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
4.328
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat