61597 - *Delisted* 32W 2X2 Led FLT PNL 40K

Sylvania

  • $84.49 (Each)
  • $84.49 (Each)

  • $506.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61597
Manufacturer
Sylvania
Manufacturer's Part Number
PANELF1A/032UNVD840/22G/WH/615
Description
*Delisted* 32W 2X2 Led FLT PNL 40K
OBS61597 Edgelit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 4000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135615979 / 00046135615979
Weight per unit
9.54483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.49 (Each)
Standard Packaging
$506.94 (Per 6)
Resources
Images
 
 
61597 - Large Image
 
61597 - Small Image
Attachments
 
 
61597 - Specification Sheet
Tech Bulletins
 
 
61597 - Tech Bulletin
Other Links
 
 
61597 - Other
 
61597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.00
Material
ALUMINIUM
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Descriptions
extra long description
SYL PANELF1A/032UNVD840/22G/WH/6159
Product Type
PANELF1A032UNVD84022GWH 6/CS 1/Sku
Long Description
OBS61597 EdgeLit Panel LED Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 4000K, 2x2, For lay in grid ceilings, White Painted Finish
Description
*DELISTED* 32W 2X2 LED FLT PNL 40K
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
3,200
average life
50000
housing
ALUMINIUM
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
PANELF1A/032UNVD840/22G/WH/615
Brand
SYLVANIA
GTIN
00046135615979
UPC
046135615979
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
9.54483
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
RECESSED MOUNTING
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat