61651 - *Delisted* 60W Led Wallpack 50K 8100LM Dim Med

Ledvance LLC

  • $197.92 (Each)
  • $197.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61651
Manufacturer
Ledvance LLC
Manufacturer's Part Number
WALPAK4N/060UNVD850/NC/BZ/6165
Description
*Delisted* 60W Led Wallpack 50K 8100LM Dim Med
OBS61651 WALPAKN4B, NC 60W, 120 277V, 0 10V Dim, 80+Cri, 5000K Bronze Painted, Medium Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135616518 / 00046135616518
Weight per unit
9.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.92 (Each)
Resources
Images
 
 
61651 - Small Image
 
61651 - Large Image
Tech Bulletins
 
 
61651 - Tech Bulletin
Other Links
 
 
61651 - Other
 
61651 - Other
Attachments
 
 
61651 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60.00
Material
ALU-DIECAST
Material, Color, and Finish
color rendering index (cri)
80
Descriptions
Product Type
WALPAKN4B/060UNVD850/NC/BZ 1/CS 1/Sku
extra long description
SYL WALPAK4N/060UNVD850/NC/BZ/61651
Description
*DELISTED* 60W LED WALLPACK 50K 8100LM DIM MED
Long Description
OBS61651 WALPAKN4B, NC 60W, 120 277V, 0 10V DIM, 80+CRI, 5000K Bronze Painted, Medium Housing
Additional Information
total harmonic distortion
< 20
average life
100000
housing
ALU-DIECAST
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
WALPAK4N/060UNVD850/NC/BZ/6165
GTIN
00046135616518
UPC
046135616518
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.006
Carton
1
Uses, Certifications, and Standards
standard
cULus
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat