61751 - 18/26/55W Led Area Light 3K/4K/5K Type V Dist

Ledvance

  • $116.52 (Each)
  • $116.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61751
Manufacturer
Ledvance
Manufacturer's Part Number
AREADTD2A/S055UNVD7SC2/T5/GR/P
Description
18/26/55W Led Area Light 3K/4K/5K Type V Dist
Area Light Dusk to Dawn 2A, Selectable Wattage 18/ 36 / 55W, 120 277V, 0 10V Dimming, 70 Cri, 3000, 4000, or 5000K Selectable CCT, Type V Distribution, Gray Painted Finish With Photocell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
046135617515 / 00046135617515
Weight per unit
5.721 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.52 (Each)
Resources
Images
 
 
Large Image - Large Image
 
61751 - Large Image
 
Small Image - Small Image
 
61751 - Small Image
Attachments
 
 
61751 - Specification Sheet
Tech Bulletins
 
 
61751 - Tech Bulletin
Other Links
 
 
61751 - Other
 
61751 - Other
 
61751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
AREADTD2AS055UNVD7SC2T5GRP 1/CS 1/Sku
extra long description
SYL AREADTD2A/S055UNVD7SC2/T5/GR/P/
Description
18/26/55W LED AREA LIGHT 3K/4K/5K TYPE V DIST
Long Description
Area light dusk to dawn 2A, Selectable wattage 18/ 36 / 55W, 120 277V, 0 10V dimming, 70 CRI, 3000, 4000, or 5000K Selectable CCT, Type V Distribution, Gray Painted Finish with photocell
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Manufacturers Part Number
AREADTD2A/S055UNVD7SC2/T5/GR/P
Brand
Ledvance
GTIN
00046135617515
UPC
046135617515
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
5.721
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat