61835 - *Delisted* 80W Led Wallpack Cutoff 3K/4K/5K W/PC

Sylvania

  • $173.09 (Each)
  • $173.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61835
Manufacturer
Sylvania
Manufacturer's Part Number
WALPAKC5B/080UNVD8SC2/C1/BZ/P/
Description
*Delisted* 80W Led Wallpack Cutoff 3K/4K/5K W/PC
OBS61835 WALPAKC5B, Cutoff, 80W, 120 277V, 0 10V Dim, 80+Cri, CCT Selectable, W/Photocontrol, Bronze Painted, Medium Housing, 3000K Required For Dark Sky Compliance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
046135618352 / 00046135618352
Weight per unit
8.454 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.09 (Each)
Resources
Other Links
 
 
61835 - Other
 
61835 - Other
 
61835 - Other
Attachments
 
 
61835 - Specification Sheet
Images
 
 
61835 - Small Image
 
61835 - Large Image
Tech Bulletins
 
 
61835 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80.00
Material
Aluminum
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Descriptions
Product Type
WALPAKC5B080UNVD8SC2C1BZP 1/CS 1/Sku
extra long description
SYL WALPAKC5B/080UNVD8SC2/C1/BZ/P/6
Long Description
OBS61835 WALPAKC5B, Cutoff, 80W, 120 277V, 0 10V Dim, 80+CRI, CCT Selectable, w/Photocontrol, Bronze Painted, Medium Housing, 3000K required for Dark Sky Compliance
Description
*DELISTED* 80W LED WALLPACK CUTOFF 3K/4K/5K W/PC
Additional Information
Voltage
120.00 - 277.00 V
average life
150000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
WALPAKC5B/080UNVD8SC2/C1/BZ/P/
Brand
SYLVANIA
GTIN
00046135618352
UPC
046135618352
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
8.454
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat