62073 - *Delisted* 150W Led Round Hbay 50K 21600LM White

Sylvania

  • $176.40 (Each)
  • $176.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62073
Manufacturer
Sylvania
Manufacturer's Part Number
UFOHIBA2A/150UNVD850/WH/62073
Description
*Delisted* 150W Led Round Hbay 50K 21600LM White
Obsa/150UNHD850/WH Ufo Hi Bay 2A, 150 Watts, 120 277V, 0 10V Dimming to 10%, 80+Cri, 5000K, White Painted Finish, 90 Degree Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
046135620737 / 00046135620737
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$176.40 (Each)
Resources
Images
 
 
62073 - Large Image
 
62073 - Small Image
Attachments
 
 
62073 - Specification Sheet
Tech Bulletins
 
 
62073 - Tech Bulletin
Other Links
 
 
62073 - Other
 
62073 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
OBSA/150UNHD850/WH UFO Hi Bay 2A, 150 Watts, 120 277V, 0 10V dimming to 10%, 80+CRI, 5000K, White Painted finish, 90 degree beam
Product Type
UFOHIBA2A150UNVD850WH 1/CS 1/Sku
extra long description
SYL UFOHIBA2A/150UNVD850/WH/62073 U
Description
*DELISTED* 150W LED ROUND HBAY 50K 21600LM WHITE
Additional Information
Voltage
120.00 - 277.00 V
lumens
21,600
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
UFOHIBA2A/150UNVD850/WH/62073
GTIN
00046135620737
UPC
046135620737
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat