62319 - *Delisted* 2X4 Led FLT PNL CCT/Lum SLCT 120-347V

Sylvania

  • $132.70 (Each)
  • $132.70 (Each)

  • $530.80 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62319
Manufacturer
Sylvania
Manufacturer's Part Number
PANELF4BS050UNHD8SC724GWH/6231
Description
*Delisted* 2X4 Led FLT PNL CCT/Lum SLCT 120-347V
OBS62319 Lumen and 3CCT Selectable Led Panel 4B, 30/40/50W, 120 347V, 0 10V Dim, 3750/5000/6250 Lumens, 80+ Cri, 3500/4000/5000K, 2X4, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135623196 / 00046135623196
Weight per unit
12.424 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.70 (Each)
Standard Packaging
$530.80 (Per 4)
Resources
Images
 
 
62319 - Small Image
 
62319 - Large Image
Attachments
 
 
62319 - Specification Sheet
Tech Bulletins
 
 
62319 - Tech Bulletin
Other Links
 
 
62319 - Other
 
62319 - Other
 
62319 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PANELF4BS050UNHD8SC724GWH 4/CS 1/Sku
extra long description
SYL PANELF4BS050UNHD8SC724GWH/62319
Long Description
OBS62319 Lumen and 3CCT Selectable LED Panel 4B, 30/40/50W, 120 347V, 0 10V dim, 3750/5000/6250 lumens, 80+ CRI, 3500/4000/5000K, 2x4, White
Description
*DELISTED* 2X4 LED FLT PNL CCT/LUM SLCT 120-347V
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
PANELF4BS050UNHD8SC724GWH/6231
GTIN
00046135623196
UPC
046135623196
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
12.424
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat