62353 - 8' 40/60/80W Led Strip 35K/4K/5K 4600-9200LM

Sylvania

  • $132.46 (Each)
  • $132.46 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62353
Manufacturer
Sylvania
Manufacturer's Part Number
STRIP1B/S080UNVD8SC7/96S/WH/62
Description
8' 40/60/80W Led Strip 35K/4K/5K 4600-9200LM
Dual Selectable Valueled Strip. 40/60/80W Selectable, 120 277V, 0 10V Dimming, 80+Cri, 3500/4000/5000K Selectable, 8 Feet Long, Surface Mount, White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135623530 / 00046135623530
Weight per unit
6.653 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.46 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Other Links
 
 
62353 - Other
 
62353 - Other
 
62353 - Other
Tech Bulletins
 
 
62353 - Tech Bulletin
Attachments
 
 
62353 - Specification Sheet
Images
 
 
62353 - Small Image
 
62353 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
STRIP1BS080UNVD8SC796SWH 6/CS 1/Sku
extra long description
SYL STRIP1B/S080UNVD8SC7/96S/WH/623
Description
8' 40/60/80W LED STRIP 35K/4K/5K 4600-9200LM
Long Description
Dual Selectable ValueLED Strip. 40/60/80W selectable, 120 277V, 0 10V dimming, 80+CRI, 3500/4000/5000K selectable, 8 feet long, surface mount, white finish
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
STRIP1B/S080UNVD8SC7/96S/WH/62
GTIN
00046135623530
UPC
046135623530
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.653
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat