62697 - 1X4 Led Flat Panel CCT & Lumen Select Back-Lit

Ledvance

  • $49.77 (Each)
  • $49.77 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62697
Manufacturer
Ledvance
Manufacturer's Part Number
PANELF3BS035UNVD8SC714GWH/6269
Description
1X4 Led Flat Panel CCT & Lumen Select Back-Lit
Lumen and CCT Selectable Led Panel 3B, 20/30/35W, 120 277V, 0 10V Dim, 2200/3300/4000 Lumens, 80+ Cri, 3500/4000/5000K, 1X4, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135626975 / 00046135626975
Weight per unit
6.549 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
62697 - Small Image
 
62697 - Large Image
Attachments
 
 
62697 - Specification Sheet
Tech Bulletins
 
 
62697 - Tech Bulletin
Other Links
 
 
62697 - Other
 
62697 - Other
 
62697 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1X4 LED FLAT PANEL CCT & LUMEN SELECT BACK-LIT
Product Type
PANELF3BS035UNVD8SC714GWH 4/CS 1/Sku
extra long description
SYL PANELF3BS035UNVD8SC714GWH/62697
Long Description
Lumen and CCT Selectable LED Panel 3B, 20/30/35W, 120 277V, 0 10V dim, 2200/3300/4000 lumens, 80+ CRI, 3500/4000/5000K, 1x4, White
Additional Information
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
PANELF3BS035UNVD8SC714GWH/6269
GTIN
00046135626975
UPC
046135626975
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
6.549
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store

A-L

Location Stock Available
Fort Smith
11 View Store

M-Z

Location Stock Available
Siloam Springs
7 View Store

* All prices subject to change.

Begin Live Chat