62809 - 8" 12/16/22W Led Downlight 3K/35K/4K/5K 1000-2000L

Ledvance

  • $68.04 (Each)
  • $68.04 (Each)

  • $272.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62809
Manufacturer
Ledvance
Manufacturer's Part Number
RT85AS2000UNVD9SC8WHTAA/62809
Description
8" 12/16/22W Led Downlight 3K/35K/4K/5K 1000-2000L
Unv Hardwired RT8, 1000/1500/2000LM, 12/16/22W, 4CCT (3000, 3500, 4000, 5000K), 90 Cri, 120 277V, 0 10V Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135628092 / 00046135628092
Weight per unit
1.561 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.04 (Each)
Standard Packaging
$272.16 (Per 4)
Resources
Images
 
 
62809 - Small Image
 
62809 - Large Image
Attachments
 
 
62809 - Specification Sheet
Tech Bulletins
 
 
62809 - Tech Bulletin
Other Links
 
 
62809 - Other
 
62809 - Other
 
62809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
RT85AS2000UNVD9SC8WHTAA 4/CS 1/Sku
extra long description
SYL RT85AS2000UNVD9SC8WHTAA/62809 R
Long Description
UNV Hardwired RT8, 1000/1500/2000lm, 12/16/22W,4CCT (3000,3500,4000,5000K), 90 CRI, 120 277V, 0 10V dimming
Description
8" 12/16/22W LED DOWNLIGHT 3K/35K/4K/5K 1000-2000L
Additional Information
lumens
1,000
Voltage
120.00 - 277.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
RT85AS2000UNVD9SC8WHTAA/62809
GTIN
00046135628092
UPC
046135628092
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.561
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat