62861 - 6" Led Downlight 3K

Ledvance

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62861
Manufacturer
Ledvance
Manufacturer's Part Number
RT561A700ST930SMWHE26/62861
Description
6" Led Downlight 3K
Value Class Downlight For 5/6" Can, 700LM, 120V, > 90 Cri, 3000K, Smooth Finish, W/E26 Adaptor. Wet Rated With Plastic Housing.Title 20/24 Compliant and Energy Star Listed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135628610 / 00046135628610
Weight per unit
0.628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
62861 - Small Image
 
62861 - Large Image
Attachments
 
 
62861 - Specification Sheet
Tech Bulletins
 
 
62861 - Tech Bulletin
Other Links
 
 
62861 - Other
 
62861 - Other
 
62861 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SYL RT561A700ST930SMWHE26/62861 RT5
Description
6" LED DOWNLIGHT 3K
Product Type
RT561A700ST930SMWHE26 6/CS 1/Sku
Long Description
Value Class Downlight for 5/6" can, 700lm, 120V, > 90 CRI, 3000K, smooth finish, w/E26 adaptor. Wet rated with plastic housing.Title 20/24 Compliant and Energy Star Listed
Additional Information
Voltage
120.00 V
lumens
700
Manufacturer Information
Manufacturers Part Number
RT561A700ST930SMWHE26/62861
Brand
Ledvance
GTIN
00046135628610
UPC
046135628610
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.628
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat