65484 - *Delisted* 1X4 Led Flat Panel CCT & LMN SLCT

Sylvania

  • $74.70 (Each)
  • $74.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65484
Manufacturer
Sylvania
Manufacturer's Part Number
PANELF3BS035UNVD8SC714GWH/6548
Description
*Delisted* 1X4 Led Flat Panel CCT & LMN SLCT
OBS65484 Lumen and CCT Selectable Led Panel 3B, 20/30/35W, 120 277V, 0 10V Dim, 2200/3300/4000 Lumens, 80+ Cri, 3500/4000/5000K, 1X4, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135654848 / 00046135654848
Weight per unit
7.241 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.70 (Each)
Resources
Images
 
 
65484 - Small Image
 
65484 - Large Image
Attachments
 
 
65484 - Specification Sheet
Tech Bulletins
 
 
65484 - Tech Bulletin
Other Links
 
 
65484 - Other
 
65484 - Other
 
65484 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35.00
Material
Aluminum
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
80
Descriptions
extra long description
SYL PANELF3BS035UNVD8SC714GWH/65484
Product Type
PANELF3BS035UNVD8SC714GWH 4/CS 1/Sku
Long Description
OBS65484 Lumen and CCT Selectable LED Panel 3B, 20/30/35W, 120 277V, 0 10V dim, 2200/3300/4000 lumens, 80+ CRI, 3500/4000/5000K, 1x4, White
Description
*DELISTED* 1X4 LED FLAT PANEL CCT & LMN SLCT
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
average life
50000
housing
Aluminum
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
PANELF3BS035UNVD8SC714GWH/6548
Brand
SYLVANIA
GTIN
00046135654848
UPC
046135654848
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
7.241
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat