6S6CL130V - 6W 120V S6 Cand Base Clear Incad Lamp

Sylvania

  • $2.91 (Each)
  • $2.91 (Each)

  • $34.92 (Per 12)

  • $349.20 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6S6CL130V
Manufacturer
Sylvania
Manufacturer's Part Number
6S6/CL-130V/16938
Description
6W 120V S6 Cand Base Clear Incad Lamp
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Appliance & Indic Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135169380 / 00046135169380
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$349.20 (Per 120)
Standard Packaging
$34.92 (Per 12)
Resources
Images
 
 
6S6CL130V - Small Image
 
6S6CL130V - Large Image
Attachments
 
 
6S6CL130V - Specification Sheet
Other Links
 
 
6S6CL130V - Other
 
6S6CL130V - Other
 
6S6CL130V - Other
Tech Bulletins
 
 
6S6CL130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
6
Lamp Type
Incandescent
Shape
S6
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Product Type
6S6CL 130V 120/CS 10/Sku
Description
6W 120V S6 CAND BASE CLEAR INCAD LAMP
extra long description
SYL 6S6/CL-130V/16938 6S6CL 130V 12
Long Description
Incandescent S6 Bulb Shape, Indicator Light, Clear Finish, Candelabra Base, 6W, 130V
Additional Information
Voltage
130.00 V
average life
1500
lumens
40
Base
Candelabra
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
6S6/CL-130V/16938
GTIN
00046135169380
UPC
046135169380
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.01
Carton
120
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat