70PAR38HALSNFL25 - *Delisted* Tungsten Halogen Reflector Lamp

Sylvania

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70PAR38HALSNFL25
Manufacturer
Sylvania
Manufacturer's Part Number
70PAR38/HAL/S/NFL25-120V/16743
Description
*Delisted* Tungsten Halogen Reflector Lamp
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167430 / 00046135167430
Weight per unit
0.873 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Standard Packaging
$79.90 (Per 10)
Resources
Images
 
 
70PAR38HALSNFL25 - Large Image
 
70PAR38HALSNFL25 - Large Image
Attachments
 
 
70PAR38HALSNFL25 - Specification Sheet
Tech Bulletins
 
 
70PAR38HALSNFL25 - Tech Bulletin
Other Links
 
 
70PAR38HALSNFL25 - Other
 
70PAR38HALSNFL25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material
Hard Glass
Voltage Rating
120
Wattage
70
Material, Color, and Finish
Finish
Reflector
Color Rendering Index
99
Base Type
E26 Medium Skirt
color rendering index (cri)
99
color temperature
2925
Dimensions and Weight
Diameter
4.752 in;120.70 mm
Length
5.31 in
Descriptions
Product Type
Halogen PAR38 Lamp
Short Description
Halogen PAR38 Lamp, 25° Beam, 2925K, 1305 lm, 70W, 120V, CC-8
Description
*DELISTED* TUNGSTEN HALOGEN REFLECTOR LAMP
extra long description
SYL 70PAR38/HAL/S/NFL25-120V/16743
Long Description
OBS16743 Tungsten Halogen PAR38 Reflector Lamp 70Watt 120Volt Medium Skirted Base NarrowFlood25 Beam
Additional Information
beam angle
25 °
Brightness (Lumens)
1305 lm
average life
1500 h
Filament Type
CC-8
package quantity
10 CA
GREEN CERTIFICATION
Yes
lumens
1305
Base
E26 Medium Skirted
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
70PAR38/HAL/S/NFL25-120V/16743
GTIN
00046135167430
UPC
046135167430
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Type
HALOGEN
Packaging
Weight
0.873 lb
Weight per each
0.873
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat