74941 - Led PAR38 16W 82CRI 1300LMN 30K E26 Medium Base

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74941
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED16PAR38DIM830FL4022YGL3WRP/
Description
Led PAR38 16W 82CRI 1300LMN 30K E26 Medium Base
OBS74941 Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 3000K, 25000 Life, E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135749414 / 00046135749414
Weight per unit
1.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
74941 - Large Image
Attachments
 
 
74941 - Specification Sheet
Tech Bulletins
 
 
74941 - Tech Bulletin
Other Links
 
 
74941 - Other
 
74941 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
16.00
Lamp Type
LED PAR38
Shape
PAR38
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
82
Style
PAR38-shape
Dimensions and Weight
Size
4.8
Descriptions
Product Type
LED16PAR38DIM830FL4022YGL3WRP 6/CS 1/Sku
Description
LED PAR38 16W 82CRI 1300LMN 30K E26 MEDIUM BASE
Long Description
OBS74941 LED PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 3000K, 25000 Life, E26 Medium Base
extra long description
SYL LED16PAR38DIM830FL4022YGL3WRP/7
Additional Information
average life
25000
beam angle
40
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED16PAR38DIM830FL4022YGL3WRP/
sub brand
Ultra
Brand
Ledvance LLC
GTIN
00046135749414
UPC
046135749414
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.212
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat