80PAR38HALSNFL25 - Tungsten Halogen Reflecto

Sylvania

  • $12.99 (Each)
  • $12.99 (Each)

  • $129.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PAR38HALSNFL25
Manufacturer
Sylvania
Manufacturer's Part Number
16748
Description
Tungsten Halogen Reflecto
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80WATT 120VOLT Medium Skirted Base NARROWFLOOD25 Beam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135167485 / 00046135167485
Weight per unit
0.873 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Standard Packaging
$129.90 (Per 10)
Resources
Images
 
 
80PAR38HALSNFL25 - Large Image
 
80PAR38HALSNFL25 - Video
 
80PAR38HALSNFL25 - Large Image
Attachments
 
 
80PAR38HALSNFL25 - Specification Sheet
Tech Bulletins
 
 
80PAR38HALSNFL25 - Tech Bulletin
Other Links
 
 
80PAR38HALSNFL25 - Other
 
80PAR38HALSNFL25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Material
Hard Glass
Wattage
80
Voltage Rating
120
Material, Color, and Finish
Finish
Reflector
Color Rendering Index
99
Base Type
E26 Medium Skirt
color rendering index (cri)
99
color temperature
2,950
Dimensions and Weight
Diameter
4.752 in;120.70 mm
Length
5.31 in
Descriptions
Description
TUNGSTEN HALOGEN REFLECTO
Product Type
Halogen PAR38 Lamp
Short Description
Halogen PAR38 Lamp, 25° Beam, 2950K, 1545 lm, 80W, 120V, CC-8
extra long description
SYLCAN 16748 80PAR38HALSNFL25 120V
Long Description
OBS16748 Tungsten Halogen PAR38 Reflector Lamp 80Watt 120Volt Medium Skirted Base NarrowFlood25 Beam
Additional Information
beam angle
25 °
Brightness (Lumens)
1545 lm
average life
1500 h
Filament Type
CC-8
package quantity
10 CA
GREEN CERTIFICATION
Yes
media
Yes
lumens
1.545k
Manufacturer Information
Manufacturers Part Number
16748
Brand
Sylvania (Usc)
GTIN
00046135167485
UPC
046135167485
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.873 lb
Weight per each
0.873
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat