90PAR38HALFL120V - 90W 120V PAR38 Hal Lamp Flood

Osram Sylvania

  • $24.25 (Each)
  • $24.25 (Each)

  • $145.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90PAR38HALFL120V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
90PAR38/HAL/FL-120V
Description
90W 120V PAR38 Hal Lamp Flood
Lamp, 90 W; 120 V; Shape Designation A19; CC8 Filament; Medium Skirt Base; Intensity 1300 Lumen; Overall Length 5-5/16 Inch; Life 2500 HR; Application Flood, General Purpose, Indoor, Outdoor; Standard Package 6; Capsylite Brand; Base Material Brass
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135155451
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Standard Packaging
$145.50 (Per 6)
Resources
Images
 
 
90PAR38HALFL120V - Small Image
 
90PAR38HALFL120V - Large Image
MSDS Sheets
 
 
90PAR38HALFL120V - MSDS Sheet
Attachments
 
 
90PAR38HALFL120V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
90 W
Material, Color, and Finish
Base Type
Medium Skirt
Dimensions and Weight
Overall Length
5-5/16 INCH
Descriptions
Description
90W 120V PAR38 HAL LAMP FLOOD
Additional Information
BASE MATERIAL BRASS; BEAM SPREAD ANGLE 30 DEG; FILAMENT MATERIAL TUNGSTEN
Commodity Description
Lamps - Incandescent
Long Description
LAMP, 90 W; 120 V; SHAPE DESIGNATION A19; CC8 FILAMENT; MEDIUM SKIRT BASE; INTENSITY 1300 LUMEN; OVERALL LENGTH 5-5/16 INCH; LIFE 2500 HR; APPLICATION FLOOD, GENERAL PURPOSE, INDOOR, OUTDOOR; STANDARD PACKAGE 6; CAPSYLITE BRAND; BASE MATERIAL BRASS
Additional Information
Intensity
1300 LUMEN
Filament Type
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
90PAR38/HAL/FL-120V
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Standard Package
6 in
Weight per each
0.91
Carton
1
Package
6
Uses, Certifications, and Standards
Application
FLOOD, GENERAL PURPOSE, INDOOR, OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat