CF13DD827EC0 - 13W CFL 2-Pin 27K 82 Cri Mag Ballast

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DD827EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DD/827/ECO/21117
Description
13W CFL 2-Pin 27K 82 Cri Mag Ballast
Dulux 13W Double Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211171 / 00046135211171
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF13DD827EC0 - Small Image
 
CF13DD827EC0 - Large Image
Attachments
 
 
CF13DD827EC0 - Specification Sheet
Other Links
 
 
CF13DD827EC0 - Other
 
CF13DD827EC0 - Other
 
CF13DD827EC0 - Other
Tech Bulletins
 
 
CF13DD827EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T4X2
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Finish
Phosphor Coated
Descriptions
Description
13W CFL 2-PIN 27K 82 CRI MAG BALLAST
Product Type
CF13DD827ECO 50/CS 1/Sku
extra long description
SYL CF13DD/827/ECO/21117 CF13DD827E
Long Description
DULUX 13W double compact fluorescent lamp with 2 pin base, 2700K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
average life
10000
Voltage
120.00 V
lumens
780
total harmonic distortion
Ballast Dependent
Base
GX23-2
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DD/827/ECO/21117
GTIN
00046135211171
UPC
046135211171
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat