CF13DDE827EC0 - CMPCT FLRLMP

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DDE827EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DD/E/827/ECO/20682
Description
CMPCT FLRLMP
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 2700K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206825 / 00046135206825
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF13DDE827EC0 - Large Image
 
Small Image - Small Image
 
CF13DDE827EC0 - Small Image
Attachments
 
 
CF13DDE827EC0 - Specification Sheet
Tech Bulletins
 
 
CF13DDE827EC0 - Tech Bulletin
Other Links
 
 
CF13DDE827EC0 - Other
 
CF13DDE827EC0 - Other
 
CF13DDE827EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX D/E
Shape
T4X2
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Length
5.2
Descriptions
Description
CMPCT FLRLMP
Product Type
CF13DDE827ECO 50/CS 1/Sku
extra long description
SYL CF13DD/E/827/ECO/20682 CF13DDE8
Long Description
DULUX 13W double compact fluorescent lamp with 4 pin base, 2700K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
average life
12000
lumens
900
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
G24q-1
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DD/E/827/ECO/20682
GTIN
00046135206825
UPC
046135206825
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat