CF13DDE835EC0 - 13W Double CFL 4-Pin 3500K 82cri

Sylvania

  • $9.25 (Each)
  • $9.25 (Each)

  • $462.50 (Per 50)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DDE835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DD/E/835/ECO/20671
Description
13W Double CFL 4-Pin 3500K 82cri
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206719 / 00046135206719
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.25 (Each)
Standard Packaging
$462.50 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
CF13DDE835EC0 - Specification Sheet
Other Links
 
 
CF13DDE835EC0 - Other
 
CF13DDE835EC0 - Other
 
CF13DDE835EC0 - Other
Images
 
 
CF13DDE835EC0 - Small Image
 
CF13DDE835EC0 - Large Image
Tech Bulletins
 
 
CF13DDE835EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Shape
T4X2
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX D/E
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500
color rendering index (cri)
82
Dimensions and Weight
Length
5.2
Descriptions
Description
13W DOUBLE CFL 4-PIN 3500K 82CRI
Product Type
CF13DDE835ECO 50/CS 1/Sku
extra long description
SYL CF13DD/E/835/ECO/20671 CF13DDE8
Long Description
DULUX 13W double compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
average life
12000
start type
ELECTRONIC RAPID START
Base
G24q-1
lumens
900
total harmonic distortion
Ballast Dependent
Manufacturer Information
Manufacturers Part Number
CF13DD/E/835/ECO/20671
Brand
SYLVANIA
GTIN
00046135206719
UPC
046135206719
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat