CF13DDE841 - 13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri

Sylvania

  • $7.65 (Each)
  • $7.65 (Each)

  • $382.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DDE841
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DD/E/841/ECO/20667
Description
13W T4 CFL 4 Pin G24Q-1 Base 3500K82 Cri
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206672 / 00046135206672
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.65 (Each)
Standard Packaging
$382.50 (Per 50)
Resources
Attachments
 
 
CF13DDE841 - Specification Sheet
Other Links
 
 
CF13DDE841 - Other
 
CF13DDE841 - Other
 
CF13DDE841 - Other
Images
 
 
CF13DDE841 - Large Image
 
CF13DDE841 - Small Image
Tech Bulletins
 
 
CF13DDE841 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
DULUX D/E
Shape
T4X2
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Descriptions
Product Type
CF13DDE841ECO 50/CS 1/Sku
Description
13W T4 CFL 4 PIN G24Q-1 BASE 3500K82 CRI
extra long description
SYL CF13DD/E/841/ECO/20667 CF13DDE8
Long Description
DULUX 13W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
lumens
900
average life
12000
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
G24q-1
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DD/E/841/ECO/20667
GTIN
00046135206672
UPC
046135206672
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat