CF13DS835EC0 - 13W CFL 2-Pin 35K 82 Cri Mag Ballast

Sylvania

  • $2.48 (Each)
  • $2.48 (Each)

  • $124.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DS835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DS/835/ECO/21137
Description
13W CFL 2-Pin 35K 82 Cri Mag Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211379 / 00046135211379
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Standard Packaging
$124.00 (Per 50)
Resources
Images
 
 
CF13DS835EC0 - Large Image
 
CF13DS835EC0 - Small Image
Attachments
 
 
CF13DS835EC0 - Specification Sheet
Tech Bulletins
 
 
CF13DS835EC0 - Tech Bulletin
Other Links
 
 
CF13DS835EC0 - Other
 
CF13DS835EC0 - Other
 
CF13DS835EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
Magnetic
Shape
S (T4)
Voltage Rating
120
Descriptions
Description
13W CFL 2-PIN 35K 82 CRI MAG BALLAST
Product Type
CF13DS835ECO 50/C 1/Sku
extra long description
SYL CF13DS/835/ECO/21137 CF13DS835E
Long Description
DULUX 13W single compact fluorescent lamp with 2 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
Voltage
120.00 V
Base
GX23
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DS/835/ECO/21137
GTIN
00046135211379
UPC
046135211379
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.09
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat