CF13DS841EC0 - 13W CFL 2-Pin 41K 82 Cri Mag Ballast

Sylvania

  • $2.48 (Each)
  • $2.48 (Each)

  • $124.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DS841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DS/841/ECO/21134
Description
13W CFL 2-Pin 41K 82 Cri Mag Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211348 / 00046135211348
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Standard Packaging
$124.00 (Per 50)
Resources
Images
 
 
CF13DS841EC0 - Small Image
 
CF13DS841EC0 - Large Image
 
CF13DS841EC0 - Large Image
Attachments
 
 
CF13DS841EC0 - Specification Sheet
Tech Bulletins
 
 
CF13DS841EC0 - Tech Bulletin
Other Links
 
 
CF13DS841EC0 - Other
 
CF13DS841EC0 - Other
 
CF13DS841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Shape
S (T4)
Ballast Type
Magnetic
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Diameter
0.472 in;12 mm
Descriptions
Description
13W CFL 2-PIN 41K 82 CRI MAG BALLAST
Product Type
Compact Fluorescent Lamp
extra long description
SYL CF13DS/841/ECO/21134 CF13DS841E
Short Description
Compact Fluorescent Lamp, 13 W, GX23 2-Pin, S (T4), 82 CRI, 4100K
Special Features
Ecologic for Use on Magnetic Ballast
Long Description
DULUX 13W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
bulb shape
S (T4)
average life
10000 h
Brightness (Lumens)
800 lm
package quantity
50 CA
GREEN CERTIFICATION
Yes
Voltage
120.00 V
lumens
800
Base
GX23
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DS/841/ECO/21134
GTIN
00046135211348
UPC
046135211348
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat