CF13DSE841 - 13W Plug In CFL 4-Pin Base 41K

Sylvania

  • $2.58 (Each)
  • $2.58 (Each)

  • $25.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13DSE841
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DS/E/841/20318
Description
13W Plug In CFL 4-Pin Base 41K
Dulux 13W Single Compact Fluorescent Lamp With 4 Pin Base, 4100K, 82 Cri, For Use With Electronic and Dimming Ballasts
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135203183 / 00046135203183
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.58 (Each)
Standard Packaging
$25.80 (Per 10)
Resources
Images
 
 
CF13DSE841 - Large Image
 
CF13DSE841 - Small Image
MSDS Sheets
 
 
CF13DSE841 - MSDS Sheet
Attachments
 
 
CF13DSE841 - Specification Sheet
Tech Bulletins
 
 
CF13DSE841 - Tech Bulletin
Other Links
 
 
CF13DSE841 - Other
 
CF13DSE841 - Other
 
CF13DSE841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Lamp Type
DULUX S/E
Ballast Type
Electronic and Dimming
Shape
S (T4)
Wattage
13
Material, Color, and Finish
color rendering index (cri)
82
Finish
Phosphor Coated
color temperature
4100
Dimensions and Weight
Length
6.2
Descriptions
extra long description
SYL CF13DS/E/841/20318 CF13DSE841 5
Product Type
CF13DSE841 50/CS 1/Sku
Description
13W PLUG IN CFL 4-PIN BASE 41K
Long Description
DULUX 13W single compact fluorescent lamp with 4 pin base, 4100K, 82 CRI, for use with electronic and dimming ballasts
Additional Information
lumens
800
total harmonic distortion
Ballast Dependent
average life
10000
Base
2GX7
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DS/E/841/20318
GTIN
00046135203183
UPC
046135203183
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat