CF13ELSPIRAL8272 - *Delisted* 13W LMP

Sylvania

  • $10.06 (Each)
  • $10.06 (Each)

  • $120.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13ELSPIRAL8272
Manufacturer
Sylvania
Manufacturer's Part Number
CF13EL/SPIRAL/827/28896
Description
*Delisted* 13W LMP
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135288968 / 00046135288968
Weight per unit
0.1342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$120.72 (Per 12)
Resources
Images
 
 
CF13ELSPIRAL8272 - Large Image
 
CF13ELSPIRAL8272 - Small Image
Attachments
 
 
CF13ELSPIRAL8272 - Specification Sheet
Tech Bulletins
 
 
CF13ELSPIRAL8272 - Tech Bulletin
Other Links
 
 
CF13ELSPIRAL8272 - Other
 
CF13ELSPIRAL8272 - Other
 
CF13ELSPIRAL8272 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
DULUX EL
Descriptions
Product Type
CF13ELSPIRAL827 12/CS 12/Sku
extra long description
SYL CF13EL/SPIRAL/827/28896 CF13ELS
Description
*DELISTED* 13W LMP
Long Description
OBS28896 T2 13W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 2700K 80 CRI, 10,000 life. CVP
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13EL/SPIRAL/827/28896
GTIN
00046135288968
UPC
046135288968
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.1342
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat