CF13ELSPIRAL830 - *Delisted* 13W CFL HLF SPRL 30K 80cri

Sylvania

  • $10.08 (Each)
  • $10.08 (Each)

  • $60.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13ELSPIRAL830
Manufacturer
Sylvania
Manufacturer's Part Number
26372
Description
*Delisted* 13W CFL HLF SPRL 30K 80cri
OBS9F83010YVRP T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3000K 80 Cri, 10, 000 Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135263729 / 00046135263729
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.08 (Each)
Standard Packaging
$60.48 (Per 6)
Resources
Images
 
 
CF13ELSPIRAL830 - Large Image
 
CF13ELSPIRAL830 - Small Image
Attachments
 
 
CF13ELSPIRAL830 - Specification Sheet
Tech Bulletins
 
 
CF13ELSPIRAL830 - Tech Bulletin
Other Links
 
 
CF13ELSPIRAL830 - Other
 
CF13ELSPIRAL830 - Other
 
CF13ELSPIRAL830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
DULUX EL
Descriptions
Product Type
CF13ELSPIRAL830 6/CS 1/Sku
Description
*DELISTED* 13W CFL HLF SPRL 30K 80CRI
extra long description
SYL CF13EL/SPIRAL/830/26372 CF13ELS
Long Description
OBS9F83010YVRP T2 13W Compact Fluorescent Full Half Spiral with integral 120V ballast medium screw base, color temperature 3000K 80 CRI, 10,000 life
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
26372
GTIN
00046135263729
UPC
046135263729
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.205
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat