CF13MTWISTCVP270 - 13W CFL Mini 2700K 120V Self Ballasted 82cri

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF13MTWISTCVP270
Manufacturer
Sylvania
Manufacturer's Part Number
CF13EL/MINI/827/CVP/12/29149
Description
13W CFL Mini 2700K 120V Self Ballasted 82cri
OBS29149 Dulux El 13W Compact Fluorescent Lamp With Integral 120V Ballast, Medium Screw Base, Color Temperature 2700K, 82 Cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135291494 / 00046135291494
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF13MTWISTCVP270 - Large Image
MSDS Sheets
 
 
CF13MTWISTCVP270 - MSDS Sheet
Tech Bulletins
 
 
CF13MTWISTCVP270 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
MINI TWIST
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Descriptions
Description
13W CFL MINI 2700K 120V SELF BALLASTED 82CRI
Product Type
CF13ELMINI827CVP12 12/CS 12/Sku
Long Description
OBS29149 Dulux EL 13W compact fluorescent lamp with integral 120V ballast, medium screw base, color temperature 2700K, 82 CRI
Special Features
WARM WHITE
Additional Information
average life
10000 hrs
lumens
800 W
Base
Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13EL/MINI/827/CVP/12/29149
sub brand
Dulux EL
GTIN
00046135291494
UPC
046135291494
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat