CF18DTEIN841EC0 - 18W Compact Flourescent

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF18DTEIN841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF18DT/E/IN/841/ECO/20878
Description
18W Compact Flourescent
Dulux 18W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135208782 / 00046135208782
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF18DTEIN841EC0 - Small Image
 
CF18DTEIN841EC0 - Large Image
Attachments
 
 
CF18DTEIN841EC0 - Specification Sheet
Tech Bulletins
 
 
CF18DTEIN841EC0 - Tech Bulletin
Other Links
 
 
CF18DTEIN841EC0 - Other
 
CF18DTEIN841EC0 - Other
 
CF18DTEIN841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
18
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T4
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.500000000000000
Length
4.4
Descriptions
Description
18W COMPACT FLOURESCENT
Product Type
CF18DTEIN841ECO 50/CS 1/Sku
Long Description
DULUX 18W triple compact fluorescent amalgam lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
extra long description
SYL CF18DT/E/IN/841/ECO/20878 CF18D
Additional Information
lumens
1,164
average life
12000
Voltage
80.00 V
total harmonic distortion
Ballast Dependent
start type
ELECTRONIC RAPID START
Base
GX24q-2
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF18DT/E/IN/841/ECO/20878
GTIN
00046135208782
UPC
046135208782
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.18
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat