CF23ELBR40827RP6 - 23W CFL FLD 27K Med Base 120V 82cri

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELBR40827RP6
Manufacturer
Sylvania
Manufacturer's Part Number
7/RP-CF23EL/BR40/827/RP/6/2691
Description
23W CFL FLD 27K Med Base 120V 82cri
OBS26915 23W Compact Fluorescent Flood With Integral 120V Ballast Medium Screw Base Color Temperature 2700K 82cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135269158 / 00046135269158
Weight per unit
0.665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF23ELBR40827RP6 - Large Image
MSDS Sheets
 
 
CF23ELBR40827RP6 - MSDS Sheet
Attachments
 
 
CF23ELBR40827RP6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
23 W W
Shape
BR40
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Ballast Type
Integral
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Descriptions
Description
23W CFL FLD 27K MED BASE 120V 82CRI
Product Type
CF23ELBR40827RP6 6/CS 1/Sku
Long Description
OBS26915 23W Compact Fluorescent flood with integral 120V ballast medium screw base color temperature 2700K 82CRI
Additional Information
average life
8000 HRS
lumens
1.25k lm
Base
Medium
Manufacturer Information
Manufacturers Part Number
7/RP-CF23EL/BR40/827/RP/6/2691
Brand
SYLVANIA
sub brand
Dulux EL
GTIN
00046135269158
UPC
046135269158
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.665
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat