CF23ELBR40830 - 23W CFL 3K 82CRI 120V Ballast Med Base CCT

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF23ELBR40830
Manufacturer
Sylvania
Manufacturer's Part Number
CF23EL/BR40/830/29455
Description
23W CFL 3K 82CRI 120V Ballast Med Base CCT
OBS29455 23W Compact Fluorescent Flood With Intergral 120V Ballast Medium Screw Base CCT 3000K 82cri
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135294556 / 00046135294556
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CF23ELBR40830 - Large Image
Attachments
 
 
CF23ELBR40830 - Specification Sheet
Other Links
 
 
CF23ELBR40830 - Other
 
CF23ELBR40830 - Other
Tech Bulletins
 
 
CF23ELBR40830 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R40
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
82 W
Dimensions and Weight
Length
6.5 W
Descriptions
Description
23W CFL 3K 82CRI 120V BALLAST MED BASE CCT
Product Type
CF23ELBR40830 6/CS 1/Sku
extra long description
SYL CF23EL/BR40/830/29455 CF23ELBR4
Long Description
OBS29455 23W Compact Fluorescent flood with intergral 120V ballast medium screw base CCT 3000K 82CRI
Additional Information
average life
6000 Hr
lumens
900 V/mil
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
CF23EL/BR40/830/29455
sub brand
Dulux EL
GTIN
00046135294556
UPC
046135294556
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.56
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat